Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 7/8 In. x 15 ft.
Mfr # C-10
Zoro # G0450737
product price: $79.82
/ea
Free Shipping & Returns
$79.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/8 in x 15 ft
- For Use With K-60SP-SE/66497 Drain Cleaning Machine
- Includes Coupling
- size 7/8" x 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-10
- Zoro # G0450737
- UPC # 095691622754
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in x 15 ft |
size | 7/8" x 15 ft. |
Connection Size | 7/8 in |
Cable Length | 15 ft |
Cable Diameter | 7/8 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in to 4 in |
Description
Drain Cleaning Cable, Product Type All Purpose Wind Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, K-5208, K-60, Cable Type Sectional, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 7/8 in, Cable Length 15 ft, Core Type Hollow Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Yellow Bottom (TSF-1831-BLKY)
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- RIDGID Drum, Drum, Front (24238)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- RIDGID Actuator, Pin, Actuator (44082)
- RIDGID Drain Cleaning Cable, 5/8 In. x 25 ft. (C-25)
- Ridgid Drain Cleaning Accessories