Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 5/16 In. x 50 ft.
Mfr # C-22
Zoro # G3455067
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in x 50 ft
- For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
- Includes Auger
- size 5/16" x 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-22
- Zoro # G3455067
- UPC # 095691894052
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 5/16 in x 50 ft |
size | 5/16" x 50 ft. |
Connection Size | 3/4 in |
Cable Diameter | 5/16 in |
Maximum Drain Line Inside Diameter | 1 1/2 in |
Cable Length | 50 ft |
For Pipe Size | 3/4 in to 1 1/2 in |
Minimum Drain Line Inside Diameter | 3/4 in |
Description
Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 50 ft, Core Type Hollow Core, Cable End Type Drop Head Auger, Application Sewer Pipes, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/8)
- STANLEY Stanley 46-131 Premium Die-Cast Handle Combination Square, 16" (46-131)
- STANLEY Stanley 20 pc MultiBit Screwdriver Set (62-574)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- RIDGID Drum, Sectional Cable (61713)
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Cable Carrier, for 5/8 and 7/8 Cable (A-10)
- RIDGID KWIK SPIN AUGER 25'X1/4"" (57038)
- RIDGID 3 Blade Cutter, 3 In. W, 5/8 In., Steel (T-433)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- Ridgid Drain Cleaning Accessories