Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 5/16 In. x 25 ft.
Mfr # C-2IC
Zoro # G0736224
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in x 25 ft
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
- Includes Auger
- size 5/16" x 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-2IC
- Zoro # G0736224
- UPC # 095691567871
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 5/16 in x 25 ft |
size | 5/16" x 25 ft. |
Connection Size | 3/4 in |
Minimum Drain Line Inside Diameter | 3/4 in |
For Pipe Size | 3/4 in to 1 1/2 in |
Cable Diameter | 5/16 in |
Maximum Drain Line Inside Diameter | 1 1/2 in |
Cable Length | 25 ft |
Description
Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drain Guns, Drum Machines, Hand Spinners, Sink Machines, Compatible Cleaner Series K-25, K-3800, K-40, K-40AF, K-45, K-45AF, Cable Type Drum, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Drop Head Auger, Application Sewer Pipes, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6412 24TPI Saw Blade (BS6412-24M)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- CUSTOM LEATHERCRAFT TRAY BUCKET 4"" GRAY (1154)
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-22)
- RIDGID Replacement Drain Cleaning Cable, 70 ft (76328)
- RIDGID Spiral Saw Tooth Cutter, 3 In. W, Steel (T-50-1)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in (K9-102)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- Ridgid Drain Cleaning Accessories