Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/8 In. x 75 ft.
Mfr # C-32IW
Zoro # G3000697
product price: $218.72
/ea
Free Shipping & Returns
$218.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in x 75 ft
- For Use With K400 WC32/24853, K400 WC45/26998, K-3800/53117
- Includes Coupling
- size 3/8" x 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-32IW
- Zoro # G3000697
- UPC # 095691875822
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/8 in x 75 ft |
size | 3/8" x 75 ft. |
Connection Size | 3/8 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
For Pipe Size | 1 1/2 in to 2 1/2 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Cable Length | 75 ft |
Cable Diameter | 3/8 in |
Description
Drain Cleaning Cable, Product Type IW Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, K-400, K-400AF, Cable Type Drum, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Cable Diameter 3/8 in, Cable Length 75 ft, Core Type Integral Wound, Cable End Type Coupling, Application Used To Clean Drain Lines From 1-1/2 In. to 2-1/2 In., Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- MIGHTY MAXX Pry Bar Flat 15in (083-15110)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- RIDGID Drain Cleaning Attachment (66628)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1)
- RIDGID Drain Cleaning Attachment (66638)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- RIDGID Drain Cleaning Attachment (66583)
- MILWAUKEE TOOL 1" C-CUTTER Attachment w/ RUST GUARD Plating (48-53-2684)
- Ridgid Drain Cleaning Accessories