Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/8 In. x 50 ft.
Mfr # C-31
Zoro # G3027963
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in x 50 ft
- For Use With K-3800/53117 Drain Cleaning Machine
- Includes Coupling
- size 3/8" x 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-31
- Zoro # G3027963
- UPC # 095691378422
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/8 in x 50 ft |
size | 3/8" x 50 ft. |
Connection Size | 3/8 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Cable Diameter | 3/8 in |
For Pipe Size | 1 1/2 in to 2 1/2 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Cable Length | 50 ft |
Description
Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, Cable Type Drum, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Cable Diameter 3/8 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Used To Clean Drain Lines From 1-1/2 In. to 2-1/2 In., Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (80330D2B92895)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- IRWIN DRILL BIT 1/8"" LEFT HAND (1789222)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- RIDGID Drain Cleaning Attachment (66658)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in (K9-102)
- RIDGID Drain Cleaning Attachment (66643)
- RIDGID Drain Cleaning Attachment (66573)
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- Ridgid Drain Cleaning Accessories