Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/8 In. x 35 ft.
Mfr # C-6
Zoro # G1344813
product price: $115.90
/ea
Free Shipping & Returns
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in x 35 ft
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
- Includes Coupling
- size 3/8" x 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-6
- Zoro # G1344813
- UPC # 095691622600
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/8 in x 35 ft |
size | 3/8" x 35 ft. |
Connection Size | 3/8 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Diameter | 3/8 in |
For Pipe Size | 1 1/4 in to 2 1/2 in |
Cable Length | 35 ft |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Description
Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 35 ft, Core Type Hollow Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- MAKITA XGT Brushless 15" String Trimmer, 40V (GA4030K)
- RIDGID Replacement Drain Cleaning Cable, 50 ft (76318)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- RIDGID Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs (A-2)
- RIDGID Drain Cleaning Cable (64343)
- RIDGID Autofeed Assembly, 3/8 In. or 1/2 In. (26773)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- Ridgid Drain Cleaning Accessories