Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/8 In. x 25 ft.
Mfr # C-4
Zoro # G0576362
original price:
$69.89
6% off
new price: $65.47
/ea
$65.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in x 25 ft
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
- Includes Coupling
- size 3/8" x 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-4
- Zoro # G0576362
- UPC # 095691622457
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/8 in x 25 ft |
size | 3/8" x 25 ft. |
Connection Size | 3/8 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Cable Diameter | 3/8 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
For Pipe Size | 1 1/4 in to 2 1/2 in |
Cable Length | 25 ft |
Description
Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Coupling, Application For Kitchen, Lavatory, Slop Sinks and Disposal Waste Drain Lines 1 1/4 to 2 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.50mm (46484)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- GENERAL WIRE SPRING General Wire AH Arrow Head Starting Drill (AH)
- RIDGID Straight Retrieving Auger (T-125)
- RIDGID Drain Cleaning Attachment (66658)
- RIDGID Drain Cleaning Cable, 3/4 In. x 100 ft. (C-100)
- RIDGID RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable (35473)
- RIDGID Replacement Drain Cleaning Cable, 50 ft (76318)
- RIDGID Drain Cleaning Attachment (66628)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- Ridgid Drain Cleaning Equipment