Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/8 In. x 100 ft.
Mfr # C-33
Zoro # G1721002
Free Shipping & Returns
$277.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in x 100 ft
- For Use With K-3800/53117, K380/87297, K380/84522
- Includes Coupling
- size 3/8" x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # C-33
- Zoro # G1721002
- UPC # 095691378521
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/8 in x 100 ft |
size | 3/8" x 100 ft. |
Connection Size | 3/8 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
For Pipe Size | 1 1/2 in to 2 1/2 in |
Cable Diameter | 3/8 in |
Cable Length | 100 ft |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Description
Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, Cable Type Drum, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Cable Diameter 3/8 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" HSS Se .315 X 21/32 Drill 5/8 X 2-5/8 Body 3/8 X 15/16 Shank (55-L2-195)
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- SK HAND TOOLS Adapters Set, 9 Piece Universal/Adapters (4010)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- RIDGID Sawtooth Cutter, 2 1/2 In, For 1EZ18, 3Z748 (T-13)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- RIDGID Funnel Auger, 7/8" (T-102)
- RIDGID Drain Cleaner Accessory (61708)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2563)
- Ridgid Drain Cleaning Accessories