Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/4 In. x 50 ft.
Mfr # C-29
Zoro # G2243577
product price: $316.58
/ea
Free Shipping & Returns
$316.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/4 in x 50 ft
- For Use With K-7500/60052, K-750/42007
- Includes Coupling
- size 3/4" x 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-29
- Zoro # G2243577
- UPC # 095691924803
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/4 in x 50 ft |
size | 3/4" x 50 ft. |
Connection Size | 3/4 in |
Cable Diameter | 3/4 in |
For Pipe Size | 4 in to 10 in |
Cable Length | 50 ft |
Maximum Drain Line Inside Diameter | 10 in |
Minimum Drain Line Inside Diameter | 4 in |
Description
Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application For Main Lines Including Lateral Drain Lines 4 to 10 In., Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J10020)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- EKLIND 10mm Long Series Hex-L® Key (15620)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- RIDGID Pipe Inspection System, SeeSnake Compact2 (Compact2)
- RIDGID Drain Cleaner Accessory (64338)
- RIDGID Drain Cleaning Attachment (71858)
- RIDGID Power Spin Drain Auger (57043)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- RIDGID Spear With Rivet, #1 (89770)
- WESTWARD Drain Cleaning Cable, 5/16 In x 35 Ft (6ATY0)
- Ridgid Drain Cleaning Equipment