Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 3/4 In. x 100 ft.
Mfr # C-100
Zoro # G2126887
original price:
$612.32
5% off
new price: $580.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$580.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/4 in x 100 ft
- For Use With K-7500/60052, K-750/42007
- Includes Coupling
- size 3/4" x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-100
- Zoro # G2126887
- UPC # 095691416971
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/4 in x 100 ft |
size | 3/4" x 100 ft. |
Connection Size | 3/4 in |
For Pipe Size | 4 in to 10 in |
Cable Length | 100 ft |
Cable Diameter | 3/4 in |
Maximum Drain Line Inside Diameter | 10 in |
Minimum Drain Line Inside Diameter | 4 in |
Description
Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-750, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application For Main Lines, Including Lateral Drain Lines 4 to 10 In., Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525656)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0 (K9-102)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- RIDGID Drain Cleaning Cable, 3/8 In. x 75 ft. (C-32IW)
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- RIDGID Double Cutter, 2 In. W, Steel (T-411)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- Ridgid Drain Cleaning Equipment