Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Attachment
Mfr # 66648
Zoro # G707044250
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With K9-306 FlexShaft(R) Machine
- Connection Size 3/8 in
- Fits Brand Ridgid
- Features For Hard-Walled Pipes, For Wipes, Scale, Roots and Soft Blockages
- Cutter Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 66648
- Zoro # G707044250
- UPC # 095691666482
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 3/8 in |
Cutter Length | 3 in |
Maximum Drain Line Inside Diameter | 3 in |
Minimum Drain Line Inside Diameter | 3 in |
Details
Item | Drain Cleaning Attachment |
For Use With | K9-306 FlexShaft(R) Machine |
Fits Brand | Ridgid |
Features | For Hard-Walled Pipes, For Wipes, Scale, Roots and Soft Blockages |
Cutter Type | Chain Knocker |
Head Type | Chain Knocker |
Tool Series | K9-306 |
Product Type | Knocker |
Compatible Cleaner Series | Ridgid K9-306 |
Application | Pipe Wall Cleaning |
Compatible Cleaner Manufacturer Part Number | 66593 |
Description
Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-306, Connection Size 3/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3 in, Product Type Knocker, Compatible Cleaner Manufacturer Part Number 66593, Application Pipe Wall Cleaning, Cutter Length 3 in, Cutter Type Chain Knocker, Features For Hard-Walled Pipes, For Wipes, Scale, Roots and Soft Blockages, Fits Brand Ridgid, For Use With K9-306 FlexShaft(R) Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7414S)
- RIDGID Straight Auger, 1 In., Steel (T-1)
- RIDGID Drain Cleaning Attachment (66568)
- RIDGID Funnel Auger, 7/8" (T-102)
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 (A3800 PF)
- RIDGID Drain Cleaning Cable, 3/4 In. x 100 ft. (C-100)
- WESTWARD Drain Cleaning Cable, 5/16 In x 35 Ft (6ATY0)
- Ridgid Drain Cleaning Equipment