Shop All Drain Cleaning Machines
Ridgid
Drain Cleaner, Model K-60SP
Mfr # K-60SP
Zoro # G3967349
product price: $1,887.56
/ea
Free Shipping & Returns
$1,887.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 150 ft. (Cable)
- Voltage 120 V
- Application Cleans Laundry Tubs, Floor Drains, Roof Vents, Stack Lines
- HP 1/2
- Includes Machine, Mitt, Rear Guide Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K-60SP
- Zoro # G3967349
- UPC # 095691664921
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 12 ft. (Cable) |
Connection Size | 7/8 in |
Manufacturer Warranty Length | Full Lifetime |
Cable Diameter Included - Cable B | 5/8 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Diameter Included - Cable A | 7/8 in |
Maximum Drain Line Inside Diameter | 4 in |
Cord Length | 8 ft |
Overall Height | 14 in |
Overall Width | 9.5 in |
Overall Length | 18 in |
Description
Drain Cleaner, Auger Types Included Not Applicable, Carrying Capability Handheld, Compatible Use With Sewer Pipe, Connection Size 7/8 in, Cord Length 8 ft, Current 7 A, Cutter Types Included Not Applicable, Drum Material Not Applicable, Feed Type Automatic, Frequency 60 Hz, Handle Type Straight, Horsepower 1/2 hp, Includes Machine, Mitt, Rear Guide Hose, Kit Contents Not Applicable, Machine Type Drain Cleaning Machine, Manufacturer Warranty Length Full Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- MILWAUKEE TOOL 12 in. Diamond Ultra Wet Core Bit (48-17-5120)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- RIDGID Drain Cleaning Machine, 3/8x100, 1/2x90 (K-3800)
- RIDGID Water Jetter, w/H-10 Cart, Model KJ-1350 (KJ-1350-2C)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- Ridgid Drain Cleaning Equipment