Shop All Drain Cleaning Machines
Ridgid
Drain Cleaner, Model K-50
Mfr # K-50-6
Zoro # G3967315
product price: $2,023.99
/ea
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Run 100 ft. (Cable)
- Voltage 115V
- Application For Cleaning Sink, Lavatory and Floor Drains
- Includes K-50 Sectional Machine, (1) A-1 RIDGID drain cleaning Mitt; (1) 17-A Adapter, (1) A-30 Cable Kit
- size 5/8" x 7-1/2 ft. (Cable)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K-50-6
- Zoro # G3967315
- UPC # 095691589804
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
size | 5/8" x 7-1/2 ft. (Cable) |
Details
Max. Run | 100 ft. (Cable) |
Voltage | 115V |
Application | For Cleaning Sink, Lavatory and Floor Drains |
Includes | K-50 Sectional Machine, (1) A-1 RIDGID drain cleaning Mitt; (1) 17-A Adapter, (1) A-30 Cable Kit |
Standards | UL and CSA |
Operating Speed | 400 rpm |
Hz | 50-60 |
Item | Drain Cleaner,Model K-50 |
Description
Drain Cleaner,Model K-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35184)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- RIDGID Drain Cleaning Machine, 3/8x100, 1/2x90 (K-3800)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- RIDGID Drain Cleaning Machine, 3/4x100 (K-750)
- RIDGID Cordless Drain Cleaning Machine, 8 lb (74978)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500A)
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- Ridgid Drain Cleaning Equipment