Shop All Drain Cleaning Machines
Ridgid
Drain Cleaner, Model K-45
Mfr # K-45
Zoro # G3967367
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 50 ft. (Cable)
- Voltage 115V
- Application Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains
- Chuck Type Manual
- Includes Mfr. No. 36018: K-45 Sink Machine, C-1lC, 5/16" x 25 ft. (8mm x 7.6m) Inner Core Cable with Inner Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # K-45
- Zoro # G3967367
- UPC # 095691360182
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 5/16" x 25 ft. (Cable) |
Details
Max. Run | 50 ft. (Cable) |
Voltage | 115V |
Application | Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains |
Chuck Type | Manual |
Includes | Mfr. No. 36018: K-45 Sink Machine, C-1lC, 5/16" x 25 ft. (8mm x 7.6m) Inner Core Cable with Inner Drum |
Number of Pieces | 2 |
Standards | UL and CSA |
Operating Speed | 0 to 600 rpm |
Hz | 50/60 |
Corded/Banded | Corded |
Item | Drain Cleaner,Model K-45 |
Description
Drain Cleaner,Model K-45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/8 Dia, 5/8, Flat Head (SQ-3-09)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (34625D2B144460)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-119)
- RIDGID Drain Cleaning Machine (66593)
- RIDGID 30 ft Corded Drain Cleaning Machine, 120V AC (55808)
- RIDGID RIDGID® K-400 Drum Machine W/Standard Equipment, 115V, 50"L x 3/8"W Cable (26993)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- RIDGID Cordless Drain Cleaning Machine, 8 lb (74978)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775A-211, 2572B-21)
- Ridgid Drain Cleaning Machines