Shop All Drain Cleaning Machines
Ridgid
Drain Cleaner, Model K-1500SP
Mfr # K-1500SP
Zoro # G3967321
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,366.99
Free 30-Day Returns
Key Features
- Max. Run 300 ft. (Cable)
- Voltage 115 V
- Application Bathtub Drains, Sewer Systems, Toilet Drains
- HP 1
- Includes Drain Cleaning Mitt, Pin Key, Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # K-1500SP
- Zoro # G3967321
- UPC # 095691469076
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 150 ft. (Cable) |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 4 in |
Overall Length | 40.63 in |
Manufacturer Warranty Length | Lifetime |
Overall Width | 20.75 in |
Total Sectional Cable Length | 175 ft |
Cable Section Diameter | 7/8 in |
Cord Length | 15 ft |
Overall Height | 27.75 in |
Minimum Drain Line Inside Diameter | 2 in |
Cable Section Length | 15 ft |
Cable Section Size | 7/8 in x 15 ft |
Description
Sectional Drain Cleaning Machine, Application Bathtub Drains, Sewer Systems, Toilet Drains, Auger Types Included Funnel Auger, Retrieving Auger, Straight Auger, Cable Section Diameter 7/8 in, Cable Section Length 15 ft, Carrying Capability Wheeled, Compatible Use With Floor Drains, Sewer Pipes, Toilets, Connection Size 7/8 in, Cord Length 15 ft, Current 15 A, Cutter Types Included Grease Cutter, Saw Tooth Cutter, Sharktooth Cutter, Drum Material No Drum, Features 10 in Ball Bearing Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- RIDGID 250 ft Corded Drain Cleaning Machine, 115V AC (K-7500 C-100)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-32 IW)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- RIDGID Drain Cleaning Machine (66593)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45AF)
- Ridgid Drain Cleaning Equipment