Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaner, Line Cap. Up to 1-1/4"
Mfr # 57038
Zoro # G6568027
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Maxcore
- Features Autofeed Trigger Technology, Lightweight, Self-Feed
- Drum Material Polyethylene
- Cable Dia. (In.) 1/4 in
- Chuck Type 3-Jaw Collet Chuck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 57038
- Zoro # G6568027
- UPC # 095691570383
- Country of Origin Mexico
- Category Drain Cleaning Accessories
Dimensions
Cable Dia. (In.) | 1/4 in |
Cable Length (Ft.) | 25 |
Maximum Pipe Size | 1.5 in |
Cable Diameter | 1/4 in |
Minimum Pipe Size | 0.75 in |
Cable Length | 25 ft |
Details
Item | Drain Cleaner |
Cable Type | Maxcore |
Features | Autofeed Trigger Technology, Lightweight, Self-Feed |
Drum Material | Polyethylene |
Chuck Type | 3-Jaw Collet Chuck |
Handle Type | Ergonomically Designed |
Drain Line Capacity I.D. (In.) | Up to 1 1/4 in |
Type | Manual or Drill Operated |
Cable Feed Type | Manual |
Product Type | Hand Spinner |
Cable Features | Maxcore Cable |
End Type Included | Bulb Head |
Power Drill Compatible | No |
Compatible Fixture Type | Drain Lines |
Tool Weight | 3.6 lb |
Additional Features | Power Drill Compatible |
Key For Additional Features | Autofeed Trigger Technology No, Lightweight No, Self-Feed No |
Description
Drain Cleaner, Product Type Hand Spinner, Cable Length 25 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 1.5 in, Drum Material Polyethylene, Compatible Fixture Type Drain Lines, Cable Features Maxcore Cable, Power Drill Compatible No, Cable Diameter 1/4 in, Chuck Type 3-Jaw Collet Chuck, Features Autofeed Trigger Technology, Lightweight, Self-Feed, Tool Weight 3.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3/4 12 Point 55mm 3/8 Sq. Drive (3305A-3/4)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- RIDGID Replacement Drain Cleaning Cable, 50 ft (76318)
- RIDGID Drum, Drum, Front (24238)
- RIDGID Cable Drum Adapter, 3/8 In. x 35 ft. (A-17-B)
- RIDGID Drain Cleaning Attachment (66583)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- Ridgid Drain Cleaning Accessories