Shop All Drain Cleaning Machines
Ridgid
Drain Cleaner Hose, 1/4 In. x 35 ft...
Mfr # H-1435
Zoro # G2400666
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Rubber
- size 1/4" x 35 ft.
- Size 1/4 in x 35 ft
- For Use With Mfr. No. KJ-1750-C/62697
- Accessory Type Drain Cleaner Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # H-1435
- Zoro # G2400666
- UPC # 095691475978
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 1/4" x 35 ft. |
Size | 1/4 in x 35 ft |
Hose Length Included - Hose A | 35 ft |
Hose Diameter Included - Hose A | 1/4 in |
Hose Length | 35 ft |
Hose Diameter | 1/4 in |
Nozzle Connection Size | 1/8 in |
Hose Size | 1/4 in x 35 ft |
Details
Material | Nylon, Rubber |
Item | Drain Cleaner Hose |
For Use With | Mfr. No. KJ-1750-C/62697 |
Accessory Type | Drain Cleaner Hose |
Coupling Type | Male |
Compatible Jetter Series | KJ-1750 |
Compatible Jetter Manufacturer Part Number | 62697, KJ-1750-C |
Product Type | Jetter Hose |
Number of Hoses Included | 1 |
Description
Drain Cleaner Hose, Product Type Jetter Hose, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number 62697, KJ-1750-C, Nozzle Types Included Not Applicable, Nozzle Connection Size 1/8 in, Number of Hoses Included 1, Hose Diameter Included - Hose A 1/4 in, Hose Length Included - Hose A 35 ft, Coupling Type Male, Hose Diameter 1/4 in, Hose Length 35 ft, Material Nylon, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- WILDE 1/4" x 4-3/4" COLD CHISEL-BULK (CC 832.NP/MP)
- MALISH Solution Tank, 4 Gallon, Polyethylene (890010)
- CAPRI TOOLS 32 oz. Slim Dead Blow Hammer (CPDBS32)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- RIDGID 30 ft Corded Drain Cleaning Machine, 120V AC (55808)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775B-211, 47-53-2775, 48-53-2775)
- Ridgid Drain Cleaning Equipment