Shop All Drain Cleaning Accessories
Ridgid
Drain Cable, For Use With Mfr. No. 55808
Mfr # 55983
Zoro # G5924812
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type 1/4 in x 30 ft Inner Core
- Head Material Steel
- Overall Length 30 ft
- For Use With Mfr. Model Number 55808
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 55983
- Zoro # G5924812
- UPC # 095691559838
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Overall Length | 30 ft |
Maximum Drain Line Inside Diameter | 1 1/2 in |
For Pipe Size | 3/4 in to 1 1/2 in |
Minimum Drain Line Inside Diameter | 3/4 in |
Cable Diameter | 1/4 in |
Minimum Compatible Pipe Diameter - Cable A | 3/4 in |
Cable Length | 30 ft |
Maximum Compatible Pipe Diameter - Cable A | 1 1/2 in |
Details
Item | Drain Cleaning Cable |
Material | Steel |
Cable Type | 1/4 in x 30 ft Inner Core |
Head Material | Steel |
For Use With Mfr. Model Number | 55808 |
Impact Rated | No |
Fits Brand | Ridgid |
Product Type | Cable |
Compatible Cleaner Series | POWERCLEAR |
Compatible Cleaner Manufacturer Part Number | K-30 |
Core Type | Inner Core |
Compatible Machine Series | RIDGID POWERCLEAR |
Compatible Machine Type | Sink Machines |
Cable End Type | Bulb Auger |
Cable Material | Steel |
Product Family | Drain Cleaning Cables |
Description
Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Sink Machines, Compatible Cleaner Series POWERCLEAR, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 1/4 in, Cable Length 30 ft, Core Type Inner Core, Cable End Type Bulb Auger, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- HHIP 10" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3434)
- RIDGID Drain Cleaning Tool set, Steel (T-270)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-23IC)
- RIDGID KWIK SPIN AUGER 25'X1/4"" (57038)
- RIDGID Funnel Auger, 2-1/2 In., Steel (T-3)
- RIDGID Cutter, 4 Blade, T-214, For K-50, 1-3/8 (63050)
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- MILWAUKEE TOOL 5/8 in. x 2 ft. Leader Cable for 5/8 in. Drum Cable (48-53-2802)
- Ridgid Drain Cleaning Equipment