Shop All Drain Cleaning Accessories
Ridgid
Double Cutter, 3 In. W, Steel
Mfr # T-413
Zoro # G2370225
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3 in W
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Blade, Blade Holder, Female Coupling
- size 3" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-413
- Zoro # G2370225
- UPC # 095691925206
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3 in W |
size | 3" W |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 3 in |
Cutter Length | 3 in |
For Pipe Size | 3 in |
Minimum Drain Line Inside Diameter | 3 in |
Details
Item | Double Cutter |
Material | Steel |
For Use With | K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007 |
Includes | Blade, Blade Holder, Female Coupling |
Number of Pieces | 1 |
Number of Blades | 2 |
Head Type | Double Cutter |
Coupling Type | Female |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Product Type | Cutters |
Cutter Type | Double Cutter |
Compatible Cleaner Manufacturer Part Number | 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, 93557, 95732, 95737 |
Application | Drain Cleaning Cables |
Description
Double Cutter, Head Type Double Cutter, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, 93557, 95732, 95737, Application Drain Cleaning Cables, Coupling Type Female, Cutter Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Coating Thickness Gauge, 0-60mils, 0.01um Resolution (PTG-5500)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-15' 0)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- RIDGID Replacement Drain Cleaning Cable, 70 ft (76328)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- RIDGID Drain Cleaning Cable Kit, K-50-8/59000 (A-30)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- RIDGID Cutter, 4 Blade, T-214, For K-50, 1-3/8 (63050)
- Ridgid Drain Cleaning Equipment