Shop All Drain Cleaning Accessories
Ridgid
Double Cutter, 2 In. W, Steel
Mfr # T-411
Zoro # G2935746
product price: $23.42
/ea
$23.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2 in W
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Blade, Blade Holder, Male Coupling
- size 2" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-411
- Zoro # G2935746
- UPC # 095691925107
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 2 in W |
size | 2" W |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 2 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in |
Cutter Length | 2 in |
Details
Item | Double Cutter |
Material | Steel |
For Use With | K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007 |
Includes | Blade, Blade Holder, Male Coupling |
Number of Pieces | 1 |
Number of Blades | 2 |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Product Type | Cutters |
Coupling Type | Female |
Head Type | Double Cutter |
Cutter Type | Double Cutter |
Application | Drain Cleaning Cables |
Compatible Cleaner Manufacturer Part Number | 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, 93557, 95732, 95737 |
Description
Double Cutter, Head Type Double Cutter, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, 93557, 95732, 95737, Application Drain Cleaning Cables, Coupling Type Female, Cutter Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-5/16" (84225)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- DRILL AMERICA #1x6" HSS Aircraft Extension Drill Bit (DWDA/CX61)
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2IC)
- RIDGID Clutch Jaw Set, Steel (A-369X)
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- RIDGID Drain Cleaning Attachment (71858)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- GENERAL WIRE SPRING General Wire Hook Auger W/ G-Connector (G-HA)
- Ridgid Drain Cleaning Accessories