Shop All Pipe Inspection & Location
Ridgid
Digital Recording Monitor, Size 12-7/64"
Mfr # CS12X
Zoro # G0749931
product price: $5,697.99
/ea
Free Shipping & Returns
$5,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push Rod Length Reel Not Included
- Voltage 120
- Power Source Cordless
- Overall Width 15 1/2 in
- Overall Length 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # CS12X
- Zoro # G0749931
- UPC # 095691572882
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | Reel Not Included |
Overall Width | 15 1/2 in |
Overall Length | 19 7/8 in |
Monitor Size | 12.1094 in |
Overall Height | 11 7/8 in |
Display Size | 12 1/8 in |
Description
Pipe Inspection Monitor, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity Not Applicable, Minimum Pipe Capacity Not Applicable, Cable/Push Rod Length Not Applicable, Camera Type Not Applicable, Display Size 12 1/8 in, Display Type LCD, Display Interface Push-Button, Data Transmission USB Drive, Tool Series SeeSnake(R), Camera Diameter Not Applicable, Resolution 1024 x 768, Distance Counting No, Power Source Cordless, Number of Batteries Included 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve3/8" For - Part# B-0107-M (B-0107-M)
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- LEGEND VALVE 1/2" SWT X FIP DROP EAR ELBOW (302-223)
- CHICAGO FAUCET Cartridge Spin Cap Assembly (2200-021KJKNF)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID Underground Inspection Camera System (40818)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- RIDGID Underground Inspection Camera System (63668)
- Ridgid Pipe Inspection & Location