Ridgid

Digital Inspection System, Self-Leveling (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pipe Inspection & Location

Key Features

  • Pipe Capacity 1-1/2" to 6"
  • Push Rod Length 100 ft.
  • Voltage 18
  • Power Source 18V Li-Ion Battery, or AC Plug
  • Overall Width 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Push Rod Length 100 ft.
Overall Width 14"
Overall Length 25"
Cable Dia. 0.26"
Monitor Size 6" x 4-1/2"
Overall Height 17"
Camera Diameter 1"

Description

Digital Pipe Inspection System, Camera Type Self Leveling Stainless Steel With High Intensity Lights, Camera Diameter 1 in, Features Quick-Release CCU Docking System, Flexible Push Cable, Self-Leveling Camera, Built-In Sonde

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products