Shop All Pipe Threading Replacement Dies
Ridgid
Dies1/2 In Mono NPT Hs
Mfr # 50715
Zoro # G5676338
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1/2 in
- Threads per Inch 14
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 50715
- Zoro # G5676338
- UPC # 095691507150
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
For Pipe Size | 1/2 in to 3/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Manual Pipe Threaders |
Threads per Inch | 14 |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | Mfr. No. 500A |
Number of Pieces in Set | 4 |
Item | Replacement Pipe Die |
Thread Type | NPT |
Die Head Compatibility | 500A Mono |
For Threader Type | Machine |
Application | Pipe |
Compatible Threader Series | 1215, 1224, 300, 535 |
Die Material | High Speed Steel |
Compatible Die Head Manufacturer Part Number | 500A |
Compatible Threader Type | Threading Machine |
Compatible Thread Direction | Right Hand |
Threads Per Inch | 14 |
Number of Dies | 4 |
Compatible Material Type | Aluminum, Galvanized Steel, Steel |
Description
Replacement Pipe Die, Compatible Pipe Size 1/2 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility 500A Mono, Compatible Threader Series 1215, 1224, 300, 535, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 500A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- XCELITE Phillips #1 Round (X101N)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- RIDGID Pipe Die, For SS, 1/2-3/4 In NPT, 4Pc (47785)
- RIDGID Pipe Threading Replacement Dies, 1"-2" High Speed Right-Hand NPT Universal, 4-Piece (47770)
- RIDGID Dies, 554 1/2-3/4 Npt Hs (47895)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- RIDGID Die, Bolt, 1/4-20 UNC (48215)
- RIDGID Dies, 12R 3/8 Npt (37820)
- RIDGID Dies, Univ 1-2 Npsm Hs (47860)
- Ridgid Pipe Threading Equipment