Shop All Pipe Threading Die Heads
Ridgid
Diehead, Asm 12R 2"
Mfr # 38945
Zoro # G7748860
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 38945
- Zoro # G7748860
- UPC # 95691389459
- Country of Origin United States
- Category Pipe Threading Die Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- VITREX V NOTCH TROWEL 4.5X11"" (49917)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- RIDGID Manual Threader Die Head, 1 In, NPT (12-R: (NPT))
- RIDGID Pipe Threading Head, 1/8-2 In, For 3RY43 (815A)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- RIDGID Diehead, Cmpl 11R 3/8 Npt (37035)
- RIDGID Diehead, Cmpl 12R 1/4 Npt (37380)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- Ridgid Pipe Threading Equipment