Shop All Pipe Threading Die Heads
Ridgid
Diehead, 815A W/Post
Mfr # 40932
Zoro # G7744566
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 40932
- Zoro # G7744566
- UPC # 95691409324
- Country of Origin United States
- Category Pipe Threading Die Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- WESTWARD #13 80.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD4)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- MILWAUKEE TOOL SDS MAX Ground Rod Driver (48-62-4091)
- RIDGID Manual Threader Die Head, NPT, 1/4in, RH (OO-R: (NPT))
- RIDGID Manual Threader Die Head, 1-1/2 In, NPT (12-R: (NPT))
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- RIDGID Manual Threader Die Head, NPT (12-R: (NPT))
- RIDGID Manual Threader Die Head, 1 In, NPT (12-R: (NPT))
- WHEELER-REX Threading Machine Die Head, 1/2in to 1in (70131)
- Ridgid Pipe Threading Die Heads