Shop All Pipe & Tubing Tool Parts
Ridgid
Die Set, 1 In to 2 In NPT HSS
Mfr # 38100
Zoro # G8156066
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 36565
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 38100
- Zoro # G8156066
- UPC # 095691381002
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Die Set, 1" to 2" NPT HSS |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 36565 |
Impact Rated | No |
Description
Die Set, 1 In. to 2 In. NPT HSS, For Use With Mfr. Model Number 36565, Fits Brand Ridgid, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- KEEN Pneumatic Bit - Extended Length Hammer (KE325811)
- RIDGID Pawl, Holding 358 (35395)
- RIDGID Bolt, Shoulder (53097)
- RIDGID Chain Extension Assembly (246)
- RIDGID Bender, Model 603, 3/16" (38028)
- RIDGID Service Cord, with Plug (46740)
- RIDGID Field 115V (44070)
- BOSCH Strain Relief (2600703013)
- Ridgid Pipe & Tubing Tool Parts