Shop All Pipe & Tubing Tool Parts
Ridgid
Diameter Tape, Inches
Mfr # 76822
Zoro # G7818456
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 ft
- For Use With Mfr. Model Number 25638
- Impact Rated No
- Fits Brand Ridgid
- Product Type Diameter Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 76822
- Zoro # G7818456
- UPC # 095691768223
- Country of Origin Mexico
- Category Pipe & Tubing Tool Parts
Dimensions
Diameter Tape System of Measurement | Imperial |
Details
Item | Diameter Tape |
Type | 6 ft |
For Use With Mfr. Model Number | 25638 |
Impact Rated | No |
Fits Brand | Ridgid |
Product Type | Diameter Tape |
Compatible Groover | 918 |
For Use With | 918 Roll Groover |
Compatible Manufacturer Model Number | 25638 |
Description
Diameter Tape, Product Type Diameter Tape, Fits Brand Ridgid, Compatible Manufacturer Model Number 25638, Compatible Groover 918, Diameter Tape System of Measurement Imperial, For Use With 918 Roll Groover, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80273D2B123810)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- RIDGID Extractor, 2 in. (89)
- RIDGID Clamp Screw, with Clip (39795)
- RIDGID Flaring Tool 377, 3/16 In to 3/4 In (377)
- RIDGID Chain Link Assembly (68630)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- RIDGID Clamp Lever (39970)
- DAYTON Drive Belt V-pulley (TT3810302G)
- Ridgid Pipe & Tubing Tool Parts