Shop All Pipe Threading Accessories
Ridgid
Cutting Oil, 1 gal, Can
Mfr # 74012
Zoro # G1201907
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alloy and Stainless Steel
- Base Oil Mineral
- Color Amber
- Application Cools Threads and Pipe During Threading Operation, Speeds Metal Removal
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 74012
- Zoro # G1201907
- UPC # 095691740120
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
For Use With | Alloy and Stainless Steel |
Base Oil | Mineral |
Color | Amber |
Application | Cools Threads and Pipe During Threading Operation, Speeds Metal Removal |
Fragrance | Mild Odor |
Container Style | Jug |
Fluid Type | Mineral Based |
Item | Cutting Oil |
Features | High Performance For Low Quality Pipe and Stainless Steel |
Specific Gravity | 1 |
Flash Point | 385 Degrees F |
Container Type | Can |
Viscosity | 2400 cps |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Cutting Oils |
Description
Cutting Oil, Container Size 1 gal, Can, Amber, Application Cools Threads and Pipe During Threading Operation, Speeds Metal Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 2" (HML.1-3/8)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74413/8)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY20)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- RIDGID Thread Cutting Oil, Nu-Clear, 1 Gal. (70835)
- RIDGID Pipe Threader Oiler, 1 gal (418)
- RIDGID Bench Chain Vise, 1/8 to 4 In. (BC410)
- RIDGID Pipe Cutter, 1/8-2 In Cap, For 3FE64, 3Z987 (360)
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap (819)
- RIDGID Bench Yoke Vise, 1/8-3 In. Cap, 12-1/2 H (23A)
- RIDGID Bench Chain Vise, 1/4 to 6 In. (BC610A)
- Ridgid Pipe Threading Accessories