Shop All Wrench Parts
Ridgid
Cutter Wheel, HD, For 4A506/4CW52
Mfr # 33105
Zoro # G2669134
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Heavy Duty, For Steel/Ductile Iron Pipe
- Impact Rated No
- Product Type Replacement Cutter Wheel
- Compatible Material Iron, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 33105
- Zoro # G2669134
- UPC # 095691331052
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 1 3/16 in |
Details
Item | Replacement Cutter Wheel |
Material | Steel |
Type | Heavy Duty, For Steel/Ductile Iron Pipe |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | Iron, Steel |
Compatible with Manufacturer Model Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
Quantity | 1 |
Compatible Manufacturer Part Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
Compatible with Manufacturer Part Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
Compatible with Manufacturer Model Number [NEW] | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
Compatible Manufacturer Model Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
For Use with Mfr. Model Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
For Use With Mfr. Model Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
Description
When you need a replacement cutter wheel for your 4A506 or 4CW52 tools, the Ridgid 33105 Cutter Wheel is the ideal choice. It's made from high-quality steel and ductile iron pipe to give you reliable performance. The heavy duty type features a rugged design that can handle even the toughest cutting jobs. It works with your Ridgid 33105 Pipe Cutter Wheel to ensure accurate cuts every time. When it comes to replacement parts, nothing beats the Ridgid 33105 Cutter Wheel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- RIDGID Cutter, 2A Hd 3 Wheel Pipe (2-A)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- RIDGID Coil/Flat Spring Assy, For 4A499 Wrench (31660)
- RIDGID Male Coupling, 5/8 In (A-6582)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31650)
- RIDGID Rollers, PK2 (94927)
- RIDGID Switch Button (97260)
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- RIDGID Pin, Asm Plunger 5A (59510)
- Ridgid Hand Tool Parts