Shop All Wrench Parts
Ridgid
Cutter Wheel, For 4CW53/4CW51/4CW50
Mfr # 33130
Zoro # G0789941
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type For Stainless Steel Pipe
- Impact Rated No
- Product Type Replacement Cutter Wheel
- Tool Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 33130
- Zoro # G0789941
- UPC # 095691331304
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 1 1/4 in |
Details
Item | Replacement Cutter Wheel |
Material | Steel |
Type | For Stainless Steel Pipe |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | Stainless Steel |
Compatible with Manufacturer Model Number | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
Quantity | 1 |
Compatible Manufacturer Part Number | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
Compatible with Manufacturer Model Number [NEW] | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
Compatible with Manufacturer Part Number | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
Compatible Manufacturer Model Number | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
For Use with Mfr. Model Number | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
For Use With Mfr. Model Number | 26212, 32830, 32840, 32880, 74685, 83080, 83085 |
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number 26212, 32830, 32840, 32880, 74685, 83080, 83085, Compatible Material Stainless Steel, Tool Length 1 1/4 in, Compatible with Grainger Part Number 19U189, 43FT07, 4CW50, 4CW51, 4CW53, Material Steel, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Leveling Blocks 10Pc (44525)
- PROTO Pivot Pin Body (J6016PVF)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- RIDGID Lower Jaw Set (40550)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- RIDGID Jaw- Assy 1807 1/2In. Compact (22958)
- RIDGID Handle- Top (23803R)
- RIDGID FOR/OFF/REV Switch, For 3Z987 (44505)
- RIDGID Level-9In. Torpedo Standard (395E)
- RIDGID Handle (92822)
- Ridgid Wrench Parts