Shop All Pipe & Tubing Tool Parts
Ridgid
Cutter Wheel
Mfr # 75567
Zoro # G7527502
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 73162
- Impact Rated No
- Fits Brand Ridgid
- Material Steel
- Product Type Replacement Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 75567
- Zoro # G7527502
- UPC # 095691755674
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 3/4 in |
Details
Item | Cutter Wheel |
For Use With Mfr. Model Number | 73162 |
Impact Rated | No |
Fits Brand | Ridgid |
Material | Steel |
Product Type | Replacement Cutter Wheel |
Compatible Material | Steel |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 73162 |
Quantity | 1 |
Compatible Manufacturer Part Number | 73162 |
Compatible with Manufacturer Part Number | 73162 |
Compatible with Manufacturer Model Number [NEW] | 73162 |
Compatible Manufacturer Model Number | 73162 |
For Use with Mfr. Model Number | 73162 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 73162, Compatible Material Steel, Tool Length 3/4 in, Compatible with Grainger Part Number 43FT05, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/32 (C18436)
- VULCAN Railroad Pick Head 6 Lb (32935)
- KNIPEX Cable Knife, Plastic Coated 130mm L (16 20 28 SB)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436057)
- RIDGID Bearing, Needle Roller (93877)
- RIDGID Drive Belt (71957)
- RIDGID Pipe Extractor, 1/4 In (81)
- RIDGID Diehead Complete, 11r 1innpt (11-R: (NPT))
- RIDGID Bearings 15Si, PK3 (97802)
- RIDGID Chain Assembly (32570)
- RIDGID Cutter, 150L Tubing (66737)
- Ridgid Pipe & Tubing Tool Parts