Shop All Pipe & Tubing Tool Parts
Ridgid
Cutter Wheel
Mfr # 74730
Zoro # G7595585
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 31657
- Material Steel
- Product Type Replacement Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 74730
- Zoro # G7595585
- UPC # 095691747303
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 6 in |
Details
Item | Cutter Wheel |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 31657 |
Material | Steel |
Product Type | Replacement Cutter Wheel |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 31657 |
Compatible Material | Heavy Wall PVC, Polybutylene, Polyethylene, Polypropylene, PVC |
Quantity | 1 |
Compatible with Manufacturer Part Number | 31657 |
Compatible Manufacturer Part Number | 31657 |
Compatible with Manufacturer Model Number [NEW] | 31657 |
Compatible Manufacturer Model Number | 31657 |
For Use with Mfr. Model Number | 31657 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 31657, Compatible Material Heavy Wall PVC, Polybutylene, Polyethylene, Polypropylene, PVC, Tool Length 6 in, Compatible with Grainger Part Number 1XDY5, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360801)
- VULCAN Handle Maul Axe Eye Hickry36In (34493)
- RIDGID Support Bar Assembly (45440)
- RIDGID Hook and Lever (45535)
- RIDGID Chain Extension Assembly (246)
- RIDGID Switch, Toggle K3800 (56252)
- RIDGID Pump Repair Kit (33422)
- RIDGID Motor Pulley (71947)
- WESTWARD Inner Axle Bushing (TT31032G)
- Ridgid Pipe & Tubing Tool Parts