Shop All Pipe & Tubing Tool Parts
Ridgid
Cutter Wheel
Mfr # 122SS
Zoro # G7488722
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 10973, 93492
- Material Stainless Steel
- Product Type Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 122SS
- Zoro # G7488722
- UPC # 095691335517
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Height | 0.25 in |
Overall Width | 1.25 in |
Details
Item | Cutter Wheel |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 10973, 93492 |
Material | Stainless Steel |
Product Type | Cutter Wheel |
Compatible Mfr. Model No. | 10973, 93492 |
Weight | 0.25 lb |
For Use With | 122 Cutting and Preparation Machine |
Compatible Threader Mfr. Model No. | 10973, 93492 |
Compatible Manufacturer Part Number | 10973, 93492 |
Compatible Threader Manufacturer Part Number | 10973, 93492 |
Description
Cutter Wheel, Product Type Cutter Wheel, Compatible Threader Manufacturer Part Number 10973, 93492, Overall Length 0.25 in, Overall Width 1.25 in, Overall Height 0.25 in, Compatible Cutter Grainger Part Number 3FE66, Fits Brand Ridgid, For Use With 122 Cutting and Preparation Machine, Impact Rated No, Material Stainless Steel, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- MILWAUKEE TOOL 350 MCM Copper U Style Die (49-16-U350C)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- RIDGID Adapter, 1/4 In (E-730)
- RIDGID Roller Bearing, PK3 (67997)
- RIDGID Clamp Lever (39970)
- RIDGID Body, Pistol (73017)
- RIDGID Bearings 15Si, PK3 (97802)
- RIDGID Chain Extension Assembly (246)
- Ridgid Power Tool Parts