Shop All Cutter Parts
Ridgid
Cutter Stop Pin, Steel
Mfr # 47135
Zoro # G0092176
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Material Steel
- Type Replacement
- For Use With Tubing Cutters
- For Use With Mfr. Model Number 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 47135
- Zoro # G0092176
- UPC # 095691471352
- Country of Origin United States
- Category Cutter Parts
Dimensions
Tool Length | 3/4 in |
Details
Fits Brand | Ridgid |
Material | Steel |
Type | Replacement |
For Use With | Tubing Cutters |
Item | Cutter Stop Pin |
For Use With Mfr. Model Number | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
Impact Rated | No |
Handle Type | Curved |
Product Type | Cutter Stop Pin |
Compatible with Manufacturer Model Number | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
Compatible with Brand | Ridgid |
Compatible Product Type | Tubing Cutter |
Quantity | 1 |
Compatible Manufacturer Part Number | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
Compatible with Manufacturer Part Number | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
Compatible with Manufacturer Model Number [NEW] | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
Compatible Grainger Part Number | 1ATH6, 1ATH7, 1ATH8, 1XDY1, 1XDY2, 1XDY3, 4A513 |
Compatible Manufacturer Model Number | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
For Use with Mfr. Model Number | 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P |
Description
Cutter Stop Pin, Compatible with Manufacturer Model Number 101, 103, 104, 117, 118, 150, 151-P, 152-P, 153-P, Tool Length 3/4 in, Compatible with Grainger Part Number 1ATH6, 1ATH7, 1ATH8, 1XDY1, 1XDY2, 1XDY3, 4A513, Material Steel, Compatible Product Type Tubing Cutter, Compatible with Brand Ridgid, Product Type Cutter Stop Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece Transfer Screw Set 12-24 (3601-0012)
- HOUGEN 1-1/16 in. Sheet Metal Holcutter (14234)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----4P7--21)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118G5)
- RIDGID Nut (31595)
- RIDGID Captive Screw, PK4 (69542)
- RIDGID Pkg Of 5 Pins (47155)
- RIDGID Blade, T413B 3In. (92825)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- RIDGID Hinge Pin 360 (45520)
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- Ridgid Cutter Parts