Shop All Pipe & Tubing Tool Parts
Ridgid
Cutter Roll, PK2
Mfr # 34775
Zoro # G7572896
product price: $24.65
/pk 2, $12.33/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 42390, 67872, 84097, 91142, 91322
- Impact Rated No
- Number of Pieces 2
- Product Type Cutter Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 34775
- Zoro # G7572896
- UPC # 095691347756
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Cutter Roll |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 42390, 67872, 84097, 91142, 91322 |
Impact Rated | No |
Number of Pieces | 2 |
Product Type | Cutter Roll |
Compatible Threader Series | 535 |
Compatible Mfr. Model No. | 42390, 67872, 84097, 91142, 91322 |
For Use With | 1210 Pipe Threading Machine, 535 A Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 820 Cutter |
Compatible Threader Mfr. Model No. | 42390, 67872, 84097, 91142, 91322 |
Compatible Manufacturer Part Number | 42390, 67872, 84097, 91142, 91322 |
Compatible Threader Manufacturer Part Number | 42390, 67872, 84097, 91142, 91322 |
Description
Cutter Roll, Compatible Threader Grainger Part Number 1VUP8, 4NCV3, Compatible Threader Manufacturer Part Number 42390, 67872, 84097, 91142, 91322, Compatible Threader Series 535, Product Type Cutter Roll, Fits Brand Ridgid, For Use With 1210 Pipe Threading Machine, 535 A Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 820 Cutter, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hallow Shank Nut Driver Set, 3 in Shafts, Ergonomic Cushion Grip, SAE, 7-Piece (631)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- BETA Combination Wrench, 1-1/8" (000420129)
- RIDGID Chuck Jaw Set (40087)
- RIDGID Motor, 1/6 Hp K50 (69265)
- RIDGID Female Coupling, 3/4 In (B-6841)
- RIDGID Rear Centering Assembly (47570)
- RIDGID Pipe Extractor, 3/8" (82)
- RIDGID Trigger Assembly (44285)
- WESTWARD Swivel Axle (TT31134G)
- Ridgid Pipe & Tubing Tool Parts