Shop All Wrench Parts
Ridgid
Cutter, 117 Tubing
Mfr # 117
Zoro # G4234688
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Cutting Wheel
- Features Designed for Use In Restricted Spaces, Self-feeding Auto Feed Cutter Wheel Automatically Cuts After Tightening The Wheel Only Once
- Replacement Blade 33185, 33200
- Includes Reaming Tool No
- Minimum Cutting Capacity 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 117
- Zoro # G4234688
- UPC # 095691977878
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Width | 5 in |
Tool Length | 7 in |
Tool Height | 1 1/2 in |
Description
Tubing Cutter, Product Type Standard Wheel Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Auto Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 in, Tool Length 7 in, Tool Height 1 1/2 in, Tool Width 5 in, Body Material Steel, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Body Color Gray, Features Designed for Use In Restricted Spaces, Self-feeding Auto Feed Cutter Wheel Automatically Cuts After Tightening The Wheel Only Once
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #12 (46682)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5542)
- RIDGID Tubing Cutter Wheel For 1ATH8/4A515 (E-4546)
- RIDGID Handle, Ratchet 358 (35320R)
- RIDGID Plate, Change 65R (39400)
- RIDGID Screw, 3/8 X 5/8 Shoulder (36262)
- RIDGID Pins, PK5 (41545)
- RIDGID Handle (92822)
- RIDGID Screws, PK4 (93282)
- Ridgid Hand Tool Parts