Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Kit Max Pipe Size1in
Mfr # RP350
Zoro # G704074045
product price: $3,945.99
/ea
Free Shipping & Returns
$3,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Carbon Steel
- Included Charger 64383
- Battery Capacity 2.5 Ah
- Battery Pack Replacement 56513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RP350
- Zoro # G704074045
- UPC # 095691701381
- Country of Origin Switzerland
- Category Press Tools & Accessories
Dimensions
Tool Length | 11 3/10 in |
Maximum Compatible Tube Size - PEX | 2 in |
For Pipe/Tube Size | 1/2 in to 1 in |
Manufacturer Warranty Length | Full Lifetime |
Copper Tubing Size Range | 1/2 in to 4 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
PEX Tube Size Range | 1/2 in to 2 in |
Minimum Compatible Pipe Size | 1/2 in |
Overall Height | 11 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Overall Length | 11.3 in |
Overall Width | 3.1 in |
Maximum Compatible Tube Size - Copper | 4 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Maximum Compatible Pipe Size | 1 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Steel Pipe Size Range | 1/2 in to 2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Megapress 1/2 in, 3/4 in, 1 in, Handle Type Pistol Grip, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Tool Series RP 350, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- JONES STEPHENS 3 in. IPS PVC Expansion Coupling, 14-1/2 in. Body Length (E09300)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Socket (YC10200SE)
- LEGEND VALVE 1-1/4 T4305 NO LEAD PAK X FIP (313-276NL)
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- RIDGID Cordless Press Tool Jaw, 1 1/8 in Pipe (55143)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- RIDGID Press Tool Jaw (31228)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2454M)
- Ridgid Plumbing Tools