Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Kit, CycleTime, 8sec
Mfr # RP351
Zoro # G204074026
product price: $3,875.99
/ea
Free Shipping & Returns
$3,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Carbon Steel
- Included Charger 64383
- Cordless Tool Battery Type Li-Ion
- Includes 1/2 in MegaPress Jaw (37958), 3/4 in MegaPress Jaw (37963), 1 in MegaPress Jaw (37968), 18V Lithium Battery Charger, Press Tool (67223), Carrying Case (67338)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RP351
- Zoro # G204074026
- UPC # 0095691708182
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Tool Length | 20 1/10 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Steel Pipe Size Range | 1/2 in to 2 in |
Copper Tubing Size Range | 1/2 in to 4 in |
Maximum Compatible Pipe Size | 1 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Tube Size - PEX | 2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Overall Width | 3.1 in |
PEX Tube Size Range | 1/2 in to 2 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Height | 12.6 in |
Overall Length | 20.1 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Minimum Compatible Pipe Size | 1/2 in |
For Pipe/Tube Size | 1/2 in to 1 in |
Maximum Compatible Tube Size - Copper | 4 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Megapress 1/2 in, 3/4 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Tool Series RP 351, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included, Compatible Battery Brand RIDGID
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- DELTA Dorval Robe Hook (75635-SS)
- ZORO SELECT 1/8" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA24)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15038)
- RIDGID Press Tool Accessory Kit (66993)
- RIDGID Actuator, Actuator, C1 (26163)
- RIDGID Press Ring, SS, 1 1/2 in Pipe (37978)
- RIDGID Press Tool Jaw (20543)
- RIDGID Press Tool Accessory Kit (66983)
- RIDGID Press Ring, SS, 2 in Pipe (37983)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- Ridgid Press Tools & Accessories