Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Kit, 20.9" L, 18 V
Mfr # 65473
Zoro # G007044721
product price: $5,493.99
/ea
Free Shipping & Returns
$5,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Includes (2) 18V 2.5Ah Advanced Lithium Battery, Carrying Case, Charger
- Tool Weight 11 lb
- Crimping Force 7,200 lb
- Features Convenient LED Light for Low Light Applications, Fast Presses upto 4 in Carbon Steel in One Trigger Pull, Simple Quick Switch, Versatile Compatible with all Ridgid Standard and Extended 32KN Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 65473
- Zoro # G007044721
- UPC # 095691654731
- Country of Origin China
- Category Press Tools & Accessories
Dimensions
Overall Height | 10.5 in |
Overall Width | 3.4 in |
Overall Length | 20.9 in |
Manufacturer Warranty Length | Full Lifetime |
Minimum Compatible Tube Size - PEX | 1/2 in |
Maximum Compatible Tube Size - PEX | 2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 4 in |
Maximum Compatible Tube Size - Copper | 4 in |
PEX Tube Size Range | 1/2 in to 2 in |
Copper Tubing Size Range | 1/2 in to 4 in |
Steel Pipe Size Range | 1/2 in to 4 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 4 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Z3 MegaPress Actuator, Handle Type Pistol Grip, Cordless Tool Kit Contents (1) Z3 MegaPress Actuator, (2) Batteries, Bare Tool, Carrying Case, Charger, Tool Series RP 342-XL, Voltage 18 V, Press Tool Type Extended; Standard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components 7-Setting Hand Shower (75700)
- ARMACELL 4" Ips X 1" Armaflex Pipe Insul. 18/Ctn (APT40010)
- KOHLER Hardware Kit (1150830)
- TOTO Dynamo Controller Unit From Tn781 60Sec (TH559EDV467)
- RIDGID Press Tool Jaw (16963)
- RIDGID PEX Crimp Jaw, Standard, 3/4 In Pipe (22663)
- RIDGID Strut Cutting Pressing Tool Dies (64033)
- RIDGID PEX Crimp Jaw, Compact, 1 In Pipe (17018)
- RIDGID Standard 1 in. Iron Megapress Press Jaw, Black (QMP-37968)
- RIDGID Cordless Press Tool Jaw, 7/8 in Pipe (55138R)
- RIDGID Press Tool Jaw (72583)
- Ridgid Plumbing Tools