Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Kit, 15.8" L, 12 V
Mfr # 57383
Zoro # G007044639
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Includes (2) 12V Batteries, 12V Advanced Lithium Battery Charger, Carrying Case
- Tool Weight 7.4 lb
- Features Agile 180 Degrees Head Swivel for Reaching Tight Spaces, Compact Lightweight and Balanced for Control and Comfort, Persistent, Smart Bluetooth Connectivity and Advanced Color-Coded Light Indicators for Simple Operation, User-Friendly-One-Handed Operation for Ease Of Use
- Battery Capacity 2.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 57383
- Zoro # G007044639
- UPC # 095691573834
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Overall Length | 15.8 in |
Manufacturer Warranty Length | Full Lifetime |
Maximum Compatible Tube Size - Copper | 1 1/4 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Maximum Compatible Tube Size - PEX | 1 1/2 in |
Maximum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Overall Height | 4.3 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1 in |
Maximum Compatible Pipe Size - Black Steel | 1/2 in |
Steel Pipe Size Range | 1 in to 1/2 in |
Copper Tubing Size Range | 1/2 in to 1 1/4 in |
PEX Tube Size Range | 1/2 in to 1 1/2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1/2 in, Minimum Compatible Pipe Size - Black Steel 1 in, Crimping Force 5,600 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series RP 241, Voltage 12 V, Press Tool Type Compact, Compatible Material Type Carbon Steel, Copper, PEX, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- ZORO SELECT Shielded Coupling, For Pipe Size 3" (3000-33)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- RIDGID Press Tool Accessory Kit (66983)
- RIDGID Press Tool Jaw (31228)
- RIDGID Ridgid 16963 ProPress 3/4" Jaw Assembly For Copper Tubing (16963)
- RIDGID PEX Crimp Jaw, Standard, 1/2 In Pipe (22653)
- RIDGID Cordless Press Tool Jaw, 3/8 in Pipe (55118)
- RIDGID Cordless Press Tool Jaw, 5/8 in Pipe (55128)
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- Ridgid Press Tools & Accessories