Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Jaw, 5/8 in Pipe
Mfr # 55128
Zoro # G010108212
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible Fitting System RLS Press
- Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, RP 240, RP 241
- Manufacturer Warranty Length Lifetime
- Includes Press Jaw Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 55128
- Zoro # G010108212
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Manufacturer Warranty Length | Lifetime |
Maximum Compatible Pipe Size | 5/8 in |
Compatible Pipe Size | 5/8 in |
Overall Length | 5 in |
Minimum Compatible Pipe Size | 5/8 in |
Details
Item | Cordless Press Tool Jaw |
Material | Steel |
Compatible Fitting System | RLS Press |
Compatible Tool Manufacturer Part Number | 100-B, RP 200-B, RP 210-B, RP 240, RP 241 |
Includes | Press Jaw Only |
Compatible Press Tool Type | Compact |
Compatible Material Type | Copper |
Description
Cordless Press Tool Jaw, Product Type Jaw, Compatible Fitting System RLS Press, Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 800CY0, 800CY3, Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, RP 240, RP 241, Includes Press Jaw Only, Kit Contents (1) Compact Press Jaw, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (207P-8)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Clear (PU06MAC)
- RHEEM Sp20164 Gas Control Valve (SP20164)
- ZSI Beta Clamp, Standard Series, 2 In Pipe (S7038S)
- RIDGID Press Jaw, SS, 3/4 in Pipe (37963)
- RIDGID Press Tool Strut Cutting Attachment (64118)
- RIDGID Press Tool Jaw (76662)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- RIDGID PEX Crimp Jaw, Standard, 1 In Pipe (22668)
- RIDGID MegaPress(R) Booster, 20" L x 4" H (60658)
- RIDGID Cordless Press Tool Kit, 15.8" L, 12 V (57383)
- Ridgid Press Tools & Accessories