Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool, CycleTime5sec
Mfr # RP 350
Zoro # G300404499
product price: $2,711.99
/ea
Free Shipping & Returns
$2,711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Carbon Steel, Copper, PEX, Stainless Steel
- Tool Length 11 1/4 in
- Features Bluetooth Connectivity and Color-Coded Light Indicators for Operation, Brushless Motor Capable of Over 100000 Press Cycles, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications
- Auto-Cycle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RP 350
- Zoro # G300404499
- UPC # 095691670830
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Tool Length | 11 1/4 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Height | 11 in |
Overall Length | 11.3 in |
Maximum Compatible Pipe Size | 4 in |
Maximum Compatible Tube Size - Copper | 4 in |
For Pipe/Tube Size | 1/2 in to 4 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
PEX Tube Size Range | 1/2 in to 2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Steel Pipe Size Range | 1/2 in to 2 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Maximum Compatible Tube Size - PEX | 2 in |
Overall Width | 3.1 in |
Copper Tubing Size Range | 1/2 in to 4 in |
Minimum Compatible Pipe Size | 1/2 in |
Description
Cordless Press Tool, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Bare Tool, Tool Series RP 350, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Bare Tool, Compatible Battery Brand RIDGID, Battery Platform 18V Li-Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEK O-Ring, 151122 (151122)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA7)
- CULLIGAN Woven Filter Cartridge, 0.9 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-30A)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- RIDGID Press Tool Accessory Kit (66983)
- RIDGID Cordless Press Tool Jaw, 5/16 in Pipe (55113)
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- RIDGID Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing (20483)
- RIDGID Standard 1 in. Iron Megapress Press Jaw, Black (QMP-37968)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57413)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/4 in. - 7/8 in. Streamline ACR Jaws (2922-22M)
- Ridgid Plumbing Tools