Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool, 7200lb CrimpForce
Mfr # RP 350
Zoro # G100404514
product price: $3,101.99
/ea
Free Shipping & Returns
$3,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Carbon Steel, Copper, PEX, Stainless Steel
- Crimping Force 7,200 lb
- Tool Weight 15.8 lb
- Auto-Cycle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RP 350
- Zoro # G100404514
- UPC # 095691670786
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Tool Length | 11 1/4 in |
Maximum Compatible Tube Size - PEX | 2 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Length | 11.3 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Steel Pipe Size Range | 1/2 in to 2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
PEX Tube Size Range | 1/2 in to 2 in |
Copper Tubing Size Range | 1/2 in to 4 in |
Overall Height | 11 in |
Maximum Compatible Pipe Size | 4 in |
Overall Width | 3.1 in |
Maximum Compatible Tube Size - Copper | 4 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
For Pipe/Tube Size | 1/2 in to 4 in |
Description
Cordless Press Tool, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents AC Adapter, Bare Tool, Tool Series RP 350, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Bare Tool, Compatible Battery Brand RIDGID
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (405007)
- KOHLER Body, Diverter (58016)
- VAL-MATIC Air Vac Valve, FNPT, 2 x 1/2, CI (48A)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- RIDGID Press Tool Jaw (20548)
- RIDGID Cordless Press Tool, Type, Standard (RP 350)
- RIDGID Press Tool Jaw (48453)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- RIDGID Cordless Press Tool Jaw, 3/4 in Pipe (55133)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57413)
- Ridgid Press Tools & Accessories