Shop All Drain Cleaning Machines
Ridgid
Cordless Drain Cleaning Machine, 146 lb
Mfr # 73048
Zoro # G110877704
product price: $5,532.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$5,532.99
Free 30-Day Returns
Key Features
- Voltage 54 V DC
- Application Basement Line Work, Main Lines, Toilet Pulls
- Includes (2) 70793, 1 3/4 in Spade Cutter (92495), 2 in Double Cutter (92510), 3 in Double Cutter (92520), 3 in P-Trap Cutter (92485), 3 in Sawtooth Cutter (992505), 3/4 in K-4310 FXP Drum Machine (73003), 3/8 in Cable Pin Key (59230), 4 in Double Cutter (Blade Only) (92830), 6 in Double Cutter (Blade Only) (92855), Bag, Drain Cleaning Bag Only (68623), FXP Battery Charger - North America (70798), PVC Drain Cleaning Gloves (70032)
- Standards CSA, UL
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 73048
- Zoro # G110877704
- UPC # 095691730480
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
Overall Height | 35 in |
Overall Width | 19 in |
Minimum Drain Line Inside Diameter | 4 in |
Overall Length | 37 in |
Manufacturer Warranty Length | Full Lifetime |
Maximum Drain Line Inside Diameter | 10 in |
Description
Cordless Drain Cleaning Machine, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 4 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 7, Maximum Operating Speed 230 RPM, Tool Series K-4310 FXP, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 8 Ah, Auger Types Included Not Applicable, Cutter Types Included Double Cutter, P-Trap Cutter, Sawtooth Cutter, Spade Cutter, Tool Weight 146 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor Set, Spiral Flute, 10 pcs (11117)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254434WTL)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- RIDGID Propulsion Nozzle, 3/4 In. (H-51)
- Ridgid Drain Cleaning Equipment