Shop All Press Tools & Accessories
Ridgid
Cord Adapter, Press Tool, 120 V
Mfr # 44468
Zoro # G1809230
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Press Tool
- Voltage 120 V
- Accessory Type Cord Adapter
- Product Type Power Adapter
- Compatible Tool Manufacturer Part Number RP 340, RP 350, RP 351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44468
- Zoro # G1809230
- UPC # 095691444684
- Country of Origin Czechia
- Category Press Tools & Accessories
Details
Item | Cord Adapter |
Type | Press Tool |
Voltage | 120 V |
Accessory Type | Cord Adapter |
Product Type | Power Adapter |
Compatible Tool Manufacturer Part Number | RP 340, RP 350, RP 351 |
Description
Cord Adapter, Product Type Power Adapter, Compatible Tool Manufacturer Part Number RP 340, RP 350, RP 351, Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCT9)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- CRANE DialEse Cartridge Repair Kit Valve Parts And Accessory (C7050)
- RIDGID Press Tool Jaw (35343)
- RIDGID Press Jaw, Carbon Steel; SS, 1 in Pipe (48443)
- RIDGID Cordless Press Tool Jaw, 3/4 in Pipe (55133)
- RIDGID Press Tool Jaw (16963)
- RIDGID Cordless Press Tool Jaw, 5/16 in Pipe (55113)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- RIDGID Press Tool Jaw (28003)
- Ridgid Plumbing Tools