Shop All Pipe Threading and Cutting Machines
Ridgid
Copper Cutting/Prep Machine, Model 122XL
Mfr # 122XL
Zoro # G3967111
product price: $3,062.99
/ea
Free Shipping & Returns
$3,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Collet, (6) Brushes, Storage Rack
- Features Approved to UL Standards (NRTLC) (115V Only) CSA Approved (115V Only), 1/2 in Incremental Scale for Measuring, Core Reamer Removes Turbulence-Causing Burrs, Cutter Wheel Tested to Over 10,000 Cuts, Cutting Handle Adjusts to Accommodate Different Tubing Sizes, Guide Rollers Ensure a Straight Cut with No Tracking, Large Carrying Handle for Transport to the Job Site, Rugged O.D. Cleaning Brush Cleans Tubing Quickly
- Overall Width 20 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 122XL
- Zoro # G3967111
- UPC # 095691109736
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Overall Width | 20 in |
Overall Length | 18 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 4 in |
Details
Item | Pipe Threading Machine |
Voltage | 115 V |
Includes | Collet, (6) Brushes, Storage Rack |
Features | Approved to UL Standards (NRTLC) (115V Only) CSA Approved (115V Only), 1/2 in Incremental Scale for Measuring, Core Reamer Removes Turbulence-Causing Burrs, Cutter Wheel Tested to Over 10,000 Cuts, Cutting Handle Adjusts to Accommodate Different Tubing Sizes, Guide Rollers Ensure a Straight Cut with No Tracking, Large Carrying Handle for Transport to the Job Site, Rugged O.D. Cleaning Brush Cleans Tubing Quickly |
Standards | CSA Approved, UL Standards (NRTLC) |
Switch Type | Toggle on/off |
Motor Type | Induction |
Number of Speeds | 1 |
Power Source | Corded |
Free Speed | 300 RPM |
Reversible | No |
Tool Series | 122XL |
Horsepower | 1/3 hp |
Description
Pipe Threading Machine, Voltage 115 V, Horsepower 1/3 hp, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 1/2 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece) (SRH91001)
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I (690-I)
- RIDGID Model 300 Compact Kit Power Threading Machines, RIDGID 67182 w/ 250 Folding Wheel Stand (67182)
- RIDGID Automatic Threading Machine, 535A, 120V (535A)
- RIDGID Model 700 Hand-Held Power Drive, 41935, Portable Pipe Threading Machine, 120 V (700)
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V (1224)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (690-I)
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- Ridgid Pipe Threading and Cutting Machines