Shop All Pipe Wrenches
Ridgid
Compound Leverage Wrench, Alloy steels, 8
Mfr # S-8A
Zoro # G908610209
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 33 1/2 in
- Jaw Capacity 8 in
- Handle Material Steel
- Nonsparking No
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # S-8A
- Zoro # G908610209
- UPC # 095691313904
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 33 1/2 in |
Details
Item | Compound Leverage Wrench |
Jaw Capacity | 8 in |
Handle Material | Steel |
Nonsparking | No |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Jaw Texture | Serrated |
Insulated | No |
Tether Style | Not Tether Capable |
Weight | 68.5 lb |
Description
Compound Leverage Wrench, Steel, Not Applicable, Jaw Capacity 8 in, Serrated, Overall Length 33 1/2 in, I-Beam, Not Tether Capable, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Corded Tuckpoint Grinder, 13 A (GWS13-52TG)
- RIDGID Spring, Compression (65447)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- KLEIN TOOLS Tape Measure, 16-Foot Compact, Double-Hook (9516)
- RIDGID RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench (31105)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- RIDGID RIDGID 31015 12 12 2 Capacity Straight Pipe Wrench (31015)
- RIDGID 10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench (E-910)
- Ridgid Pipe Wrenches