Shop All Pipe Wrenches
Ridgid
Compound Leverage Wrench, Alloy steels, 2
Mfr # S-2
Zoro # G108610221
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Jaw Capacity 2 in
- Handle Material Steel
- Nonsparking No
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # S-2
- Zoro # G108610221
- UPC # 095691313751
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 16 1/2 in |
Details
Item | Compound Leverage Wrench |
Jaw Capacity | 2 in |
Handle Material | Steel |
Nonsparking | No |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Weight | 7.25 lb |
Jaw Texture | Serrated |
Tether Style | Not Tether Capable |
Insulated | No |
Description
Compound Leverage Wrench, Steel, Not Applicable, Jaw Capacity 2 in, Serrated, Overall Length 16 1/2 in, I-Beam, Not Tether Capable, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- MCR SAFETY MCR Safety K3H20 Klondike® Plus Magnifier Safety Glasses, 2.0 Magnifier, Clear Lens (K3H20)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- RIDGID 48 in L 6 in / 150 MM Cap. Wrench (31115)
- RIDGID Compound Leverage Wrench, Alloy steels, 8 (S-8A)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- RIDGID 31105 24in Aluminum Straight Pipe Wrench - Model 824 (31105-RIDGID)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- Ridgid Wrenches