Shop All Drain Cleaning Accessories
Ridgid
Clutch Jaw Set, Mfr. No. K-50-8/59000
Mfr # A-3179
Zoro # G0890556
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine
- Includes (1) Jaw Set
- Accessory Type Clutch Jaw Set
- Product Type Clutch Jaw Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # A-3179
- Zoro # G0890556
- UPC # 095691594501
- Country of Origin China
- Category Drain Cleaning Accessories
Details
Item | Clutch Jaw Set |
Material | Steel |
For Use With | Mfr. No. K-50-8/59000 Drain Cleaning Machine |
Includes | (1) Jaw Set |
Accessory Type | Clutch Jaw Set |
Product Type | Clutch Jaw Assembly |
Compatible Cleaner Series | K-50 |
Compatible Cleaner Manufacturer Part Number | K-50-8 |
Description
Clutch Jaw Set, Product Type Clutch Jaw Assembly, Compatible Cleaner Manufacturer Part Number K-50-8, Compatible Cleaner Series K-50, Material Steel, For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO DL48 48" Digital Box Level (29-DL48)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- DRILL AMERICA 3/4"-32 Carbon Steel Hex Die (DWTSH3/4-32)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-15' 6)
- RIDGID Drain Cleaning Attachment (66633)
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- RIDGID Guide Hose, Polyethylene Plastic (26778)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- Ridgid Drain Cleaning Accessories