Shop All Pipe & Tubing Tool Parts
Ridgid
Clutch Casing
Mfr # 23557
Zoro # G7879225
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 23712, 23717
- Material Steel
- Product Type Clutch Casing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 23557
- Zoro # G7879225
- UPC # 095691235572
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Clutch Casing |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 23712, 23717 |
Material | Steel |
Product Type | Clutch Casing |
For Use With | Drain Cleaning Machines |
Compatible Cleaner Series | K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B |
Compatible Cleaner Manufacturer Part Number | K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B |
Description
Clutch Casing, Product Type Clutch Casing, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B, Compatible Cleaner Series K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/4-E (41616)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 10 mm L.105 mm (40061010)
- WESTWARD Sledge Hammer, 10 lb., 35-1/2 In, Hickory (2DBT4)
- RIDGID Chain Assembly (72092)
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- RIDGID Oil Pump, 535A (94092)
- RIDGID Lock Screw 7/16-20 x 1-1/2 Zinc Plated (39860R)
- RIDGID Drum Back, K-40 (68932)
- RIDGID Handle for Chain Vise (41080)
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- Ridgid Pipe & Tubing Tool Parts